2874 - Super-Safeway Plug Nema L14-30 30A125/25

Woodhead

  • $53.38 (Each)
  • $53.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2874
Manufacturer
Woodhead
Manufacturer's Part Number
2874
Description
Super-Safeway Plug Nema L14-30 30A125/25
Super-Safeway® Plug With Locking Blade, 3 Pole/4 Wire, Nema L14-30, 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788704353 / 00786788704353
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.38 (Each)
Resources
Images
 
 
2874 - Large Image
 
2874 - Large Image
Attachments
 
 
2874 - Specification Sheet
Other Links
 
 
2874 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250V
Poles
3
amperage rating
30
Descriptions
Product Type
Super-Safeway Plug Nema L14-30 30A125/25
extra long description
WOOD 2874 SUPER-SAFEWAY PLUG NEMA L
Description
SUPER-SAFEWAY PLUG NEMA L14-30 30A125/25
Long Description
Super-Safeway® Plug with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 250V
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
2874
GTIN
00786788704353
UPC
786788704353
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat