18057 - Rhino 3/4" White Heat Shrink Tubes

Dymo

  • $58.97 (Each)
  • $58.97 (Each)

  • $294.85 (Per 5)
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
18057
Manufacturer
Dymo
Manufacturer's Part Number
784-18057
Description
Rhino 3/4" White Heat Shrink Tubes
Rhino 3/4IN White Heat Shrink Tubes- 19MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
40183006 - Heat shrink tubing
UPC/GTIN
071701180575 / 00071701180575
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.97 (Each)
Carton
$294.85 (Per 5)
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
Voltage Rating
600 Volt
Material
Polyolefin
Material, Color, and Finish
Color
Black on White
Dimensions and Weight
Length
1.5 Meter
Thickness
0.5 Millimeter
Descriptions
extra long description
HEAT TYPE; BLACK ON WHITE COLOR; UL 224 APPROVAL; 3:1 SHRINK RATIO; TUBE WIDTH 3/4 INCH; APPLICABLE STANDARD ROHS, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Product Type
Heat Shrink Tube Label
Long Description
HEAT SHRINK TUBE LABEL, HEAT TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 1.5 METER; UL 224 APPROVAL; 600 VOLT VOLTAGE RATING; 0.5 MILLIMETER THICKNESS; 257 DEG F TEMPERATURE RATING; 3:1 SHRINK RATIO; ROHS COMPLIANT; TUBE WIDTH 3/4 INCH
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Tube Width 3/4 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Description
RHINO 3/4" WHITE HEAT SHRINK TUBES
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Newell (Dymo)
Manufacturers Part Number
784-18057
GTIN
00071701180575
UPC
071701180575
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT
Packaging
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
Temperature Rating
257 Deg F
Approval
UL 224
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18057.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 18057.

Rhino 3/4IN White Heat Shrink Tubes- 19MM
  • Our Part #: PLHSWHT34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18057
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.97) ·
PLHSWHT34 - Newell (Dymo)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat