622289 - Rhino 1/2" Clear Permanent Poly Labels

Dymo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
622289
Manufacturer
Dymo
Manufacturer's Part Number
784-622289
Description
Rhino 1/2" Clear Permanent Poly Labels
Rhino 1/2IN Clear Perm Poly Label-12MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121600 - Labels
UPC/GTIN
071701222893 / 00071701222893
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Permanent Polyester
Material, Color, and Finish
Background Color
Clear
Dimensions and Weight
Thickness
12 Millimeter
Length
18 Foot
Width
1/2 INCH
Descriptions
Product Type
Permanent Component Label
Description
RHINO 1/2" CLEAR PERMANENT POLY LABELS
Long Description
PERMANENT COMPONENT LABEL, PERMANENT ACRYLIC ADHESIVE TYPE; PERMANENT POLYESTER MATERIAL; 18 FOOT; 1/2 INCH; ASSETS AND BARCODING, NETWORK COMPONENT, LABELING PANEL, FACE PLATE AND SHELVES APPLICATION; 12 MILLIMETER THICKNESS; 1 ROLL PER BOX QUANTITY
extra long description
PERMANENT ACRYLIC ADHESIVE TYPE; PERMANENT POLYESTER MATERIAL; 18 FOOT; 1/2 INCH; ASSETS AND BARCODING, NETWORK COMPONENT, LABELING PANEL, FACE PLATE AND SHELVES APPLICATION; 12 MILLIMETER THICKNESS; 1 ROLL PER BOX QUANTITY; CLEAR BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; RHINO[TM] BRAND; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE UV, WATER, OIL, AND CHEMICAL RESISTANT; APPLICABLE STANDARD UL 969, OSHA, ANSI AND ISO
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Constructional Feature UV, Water, Oil, and Chemical Resistant; Applicable Standard UL 969, OSHA, ANSI and ISO
Additional Information
Quantity
1 Roll per Box
Graphic Color
BLACK
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
DYMO
Manufacturers Part Number
784-622289
GTIN
00071701222893
UPC
071701222893
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Permanent Acrylic Adhesive
Packaging
Weight per each
2.75
Carton
25
Uses, Certifications, and Standards
Application
Assets and Barcoding, Network Component, Labeling Panel, Face Plate and Shelves
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat