PLHSWHT12 - Rhino 1/2" White Heat Shrink Tubes

Dymo

  • $81.33 (Each)
  • $81.33 (Each)

  • $406.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLHSWHT12
Manufacturer
Dymo
Manufacturer's Part Number
18055
Description
Rhino 1/2" White Heat Shrink Tubes
Rhino 1/2IN White Heat Shrink Tubes -12MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
071701180551 / 00071701180551
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$81.33 (Each)
Standard Packaging
$406.65 (Per 5)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 Volt
Material
Polyolefin
Material, Color, and Finish
Color
Black on White
Dimensions and Weight
Thickness
0.5 Millimeter
Length
1.5 Meter
Descriptions
Product Type
Heat Shrink Tube Label
Description
RHINO 1/2" WHITE HEAT SHRINK TUBES
Long Description
HEAT SHRINK TUBE LABEL, HEAT TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 1.5 METER; UL 224 APPROVAL; 600 VOLT VOLTAGE RATING; 0.5 MILLIMETER THICKNESS; 257 DEG F TEMPERATURE RATING; 3:1 SHRINK RATIO; ROHS COMPLIANT; TUBE WIDTH 1/2 INCH
extra long description
HEAT SHRINK TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 5 FOOT; RHINO 4200 PRINTER TYPE; RHINO[TM] BRAND; ROHS/REACH COMPLIANT; WIDTH 1/2 INCH; VOLTAGE RATING 600 VOLT; SHRINK RATIO 3:1; THICKNESS 0.5 MILLIMETER; TEMPERATURE RATING 257 DEG F; APPLICATION INDUSTRIAL; APPLICABLE STANDARD UL 224, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Tube Width 1/2 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
DYMO
Manufacturers Part Number
18055
GTIN
00071701180551
UPC
071701180551
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT
Packaging
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
257 Deg F
Approval
UL 224
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat