PLVWHT12 - Rhino 1/2" White Vinyl

Dymo

  • $29.20 (Each)
  • $29.20 (Each)

  • $146.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLVWHT12
Manufacturer
Dymo
Manufacturer's Part Number
18444
Description
Rhino 1/2" White Vinyl
Rhino 1/2IN White Vinyl- 12MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121600 - Labels
UPC/GTIN
071701184443 / 00071701184443
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Standard Packaging
$146.00 (Per 5)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Width
1/2 INCH
Length
5.5 Meter
Thickness
178 Micrometer
Descriptions
extra long description
PERMANENT ACRYLIC ADHESIVE TYPE; VINYL MATERIAL; 5.5 METER; 1/2 INCH; INDOOR/OUTDOOR APPLICATION; 178 MICROMETER THICKNESS; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD ROHS, UL 969, ANSI, OSHA, ISO
Product Type
Component Label
Description
RHINO 1/2" WHITE VINYL
Long Description
COMPONENT LABEL, PERMANENT ACRYLIC ADHESIVE TYPE; VINYL MATERIAL; 5.5 METER; 1/2 INCH; INDOOR/OUTDOOR APPLICATION; 178 MICROMETER THICKNESS; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT
Additional Information
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Commodity Description
Markers & Marking Tapes
Additional Information
Graphic Color
BLACK
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
DYMO
Manufacturers Part Number
18444
GTIN
00071701184443
UPC
071701184443
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Permanent Acrylic Adhesive
Packaging
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat