GMA2A - 2A 250V Fa Glass Fuse

Edison Fuses

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA2A
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA-2A
Description
2A 250V Fa Glass Fuse
Ul Fast Acting 5MM Glass Fuse 2a
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712716673
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMA2A - Small Image
 
GMA2A - Large Image
Attachments
 
 
GMA2A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Current Rating
2 Amp
Voltage Rating
250 Volt AC
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
20 Millimeter
Diameter
5 Millimeter
Descriptions
Long Description
ELECTRONIC FUSE, GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 250 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 100 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 2 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Product Type
Electronic Fuse
Description
2A 250V FA GLASS FUSE
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
GMA-2A
Model
GMA
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE, PSE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA2A.
Jump To:

Similar Items

Similar items are close alternatives to GMA2A, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 MM Diameter, Fast Acting ...
  • Our Part #: GMA2R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMA2R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.70) ·
GMA2R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat