GMA500MA - 500MA 250V Fa Glass Fuse

Edison Fuses

  • $1.94 (Each)
  • $1.94 (Each)

  • $9.70 (Per 5)
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
GMA500MA
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA-500MA
Description
500MA 250V Fa Glass Fuse
Gma 500MA Buss Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712716628
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Standard Packaging
$9.70 (Per 5)
Resources
Attachments
 
 
GMA500MA - Specification Sheet
Images
 
 
GMA500MA - Large Image
 
GMA500MA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
500 mA
Voltage Rating
250 V ac
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
35 A @ 250 V ac;10 kAIC @ 125 V ac
Interrupting Rating
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Characteristics
FAST ACTING
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Length
20 Millimeter
Descriptions
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 500 mA, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Product Type
Fuse
Description
500MA 250V FA GLASS FUSE
Features
The expansive Cooper Bussmann line of glass fuses includes many types and sizes in addition to those listed in this catalog. Call Cooper Bussmann for more product details if you have requirements which are not covered here.
Short Description
500 mA, 250 VAC, Fast Acting Fuse
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Additional Information
Fuse Speed
Fast Acting
Response Time
60 min @ 135%;2 min @ 200 %
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
GMA-500MA
Model
GMA
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Approval
UL 248-14, CSA, CE, PSE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA500MA.
Jump To:

Similar Items

Similar items are close alternatives to GMA500MA, though they may not be 100% alike.

500MA 250V Glass Fast Acting Fuse
  • Our Part #: GMA500R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($6.85) ·
GMA500R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat