HCLR8 - 8A 600V Class CC Fast Acting Fuse

Eaton

  • $31.41 (Each)
  • $31.41 (Each)

  • $314.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCLR8
Manufacturer
Eaton
Manufacturer's Part Number
HCLR8
Description
8A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, 8 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420804 / 00782634420804
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.41 (Each)
Standard Packaging
$314.10 (Per 10)
Resources
Images
 
 
HCLR8 - Small Image
 
HCLR8 - Large Image
 
HCLR8 - Video
Attachments
 
 
HCLR8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
8 A
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
8A 600V CLASS CC FAST ACTING FUSE
Long Description
Eaton Edison HCLR fuse, 8 A, Class CC, Non-indicating, 200 kAIC, Standard, 10, 600 V
Special Features
Rejection Style
Product Type
Ul Class CC Fast Acting 6
extra long description
EFSE HCLR8 UL CLASS CC FAST ACTING
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCLR8
GTIN
00782634420804
UPC
782634420804
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat