HCTR25 - 25A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $34.75 (Each)
  • $34.75 (Each)

  • $347.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCTR25
Manufacturer
Eaton
Manufacturer's Part Number
HCTR25
Description
25A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 25 A, Class CC, 10 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634839002 / 00782634839002
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.75 (Each)
Standard Packaging
$347.50 (Per 10)
Resources
Images
 
 
HCTR25 - Small Image
 
HCTR25 - Large Image
 
HCTR25 - Video
Attachments
 
 
HCTR25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
25 A
Voltage Rating
600 V
Descriptions
Description
25A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Long Description
Eaton Edison HCTR fuse, Non-indicating, 25 A, Class CC, 10 kAIC, Standard, 10, 600 V
Special Features
Rejection Style
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Ul Class CC Time Delay
extra long description
EFSE HCTR25 UL CLASS CC TIME DELAY
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
media
Yes
Manufacturer Information
Manufacturers Part Number
HCTR25
Brand
Eaton
GTIN
00782634839002
UPC
782634839002
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat