LESRK35 - 35A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $44.57 (Each)
  • $44.57 (Each)

  • $445.70 (Per 10)
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
LESRK35
Manufacturer
Eaton
Manufacturer's Part Number
LESRK35
Description
35A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 35 A, Class RK1, 200 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548379 / 00782634548379
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.57 (Each)
Standard Packaging
$445.70 (Per 10)
Resources
Images
 
 
LESRK35 - Large Image
 
LESRK35 - Small Image
 
LESRK35 - Video
Attachments
 
 
LESRK35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
35 A
Voltage Rating
600 V
Descriptions
Product Type
Ul Class RK1 Time Delay 6
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Description
35A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, 35 A, Class RK1, 200 kAIC, Standard, 600 V
Special Features
Non-indicating, High in-rush current motor protection
extra long description
EFSE LESRK35 UL CLASS RK1 TIME DELA
Additional Information
dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
class
Class RK1
media
Yes
Manufacturer Information
Manufacturers Part Number
LESRK35
Brand
Eaton
GTIN
00782634548379
UPC
782634548379
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2.6
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat