LESRK40 - 40A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $50.56 (Each)
  • $50.56 (Each)

  • $252.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LESRK40
Manufacturer
Eaton
Manufacturer's Part Number
LESRK40
Description
40A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 40 A, Class RK1, 200 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548386 / 00782634548386
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.56 (Each)
Standard Packaging
$252.80 (Per 5)
Resources
Images
 
 
LESRK40 - Small Image
 
LESRK40 - Large Image
 
LESRK40 - Video
Attachments
 
 
LESRK40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
40 A
Voltage Rating
600 V
Descriptions
Description
40A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Product Type
Ul Class RK1 Time Delay 6
extra long description
EFSE LESRK40 UL CLASS RK1 TIME DELA
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, 40 A, Class RK1, 200 kAIC, Standard, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
class
Class RK1
Manufacturer Information
Manufacturers Part Number
LESRK40
Brand
Eaton
GTIN
00782634548386
UPC
782634548386
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.6
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat