LESRK60I - Eaton Edison Lesrk Fuse,

Eaton

  • $56.19 (Each)
  • $56.19 (Each)

  • $561.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LESRK60I
Manufacturer
Eaton
Manufacturer's Part Number
LESRK60I
Description
Eaton Edison Lesrk Fuse,
Eaton Edison Lesrk Fuse, Indicating, High In-Rush Current Motor Protection, 60 A, Non-Indicating, 200 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634990499 / 00782634990499
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.19 (Each)
Standard Packaging
$561.90 (Per 10)
Resources
Attachments
 
 
LESRK60I - Specification Sheet
Images
 
 
LESRK60I - Large Image
 
LESRK60I - Small Image
 
LESRK60I - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
60 A
Voltage Rating
600 V
Descriptions
Product Type
Indicating Fuse
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Description
EATON EDISON LESRK FUSE,
extra long description
EFSE LESRK60I INDICATING FUSE
Long Description
Eaton Edison LESRK fuse, Indicating, High in-rush current motor protection, 60 A, Non-indicating, 200 kAIC, Standard, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LESRK60I
GTIN
00782634990499
UPC
782634990499
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2.6
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat