MEN1.5 - 1-1/2A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $13.14 (Each)
  • $13.14 (Each)

  • $131.40 (Per 10)
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
MEN1.5
Manufacturer
Eaton
Manufacturer's Part Number
MEN1.5
Description
1-1/2A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 1.5 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520153 / 00782634520153
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.14 (Each)
Carton
$131.40 (Per 10)
Resources
Images
 
 
MEN1.5 - Large Image
 
MEN1.5 - Video
Attachments
 
 
MEN1.5 - Specification Sheet
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
Fiber tube construction
Descriptions
Description
1-1/2A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEN1.5 UL TIME DELAY MIDGET FU
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 1.5 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Manufacturers Part Number
MEN1.5
Brand
Eaton
GTIN
00782634520153
UPC
782634520153
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEN1.5.
Jump To:

Similar Items

Similar items are close alternatives to MEN1.5, though they may not be 100% alike.

Eaton Bussmann Series FNM Fuse, Time-Delay, 1.5 A, Dual, Non-Indicating, Ferrule...
  • Our Part #: FNM112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-1-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($191.80) ·
FNM112 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat