MEN3.5 - 3-1/2A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $10.27 (Each)
  • $10.27 (Each)

  • $102.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEN3.5
Manufacturer
Eaton
Manufacturer's Part Number
MEN3.5
Description
3-1/2A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 3.5 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520351 / 00782634520351
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Standard Packaging
$102.70 (Per 10)
Resources
Images
 
 
MEN3.5 - Large Image
 
MEN3.5 - Video
Attachments
 
 
MEN3.5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiber tube construction
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
3-1/2A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEN3.5 UL TIME DELAY MIDGET FU
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 3.5 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Manufacturers Part Number
MEN3.5
Brand
EDISON
GTIN
00782634520351
UPC
782634520351
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat