6537 - Pull Cord Switch

Edwards

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6537
Manufacturer
Edwards
Manufacturer's Part Number
6537
Description
Pull Cord Switch
Pull Cord Switch
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Cable Pull Switches & Accessories
UNSPSC
N/A
UPC/GTIN
782640653708 / 00782640653708
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
6537 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
500m/3 A
Material
Stainless Steel Standard
Material, Color, and Finish
Color
Silver CU-IN
Dimensions and Weight
Size
2 3/4 x 4 1/2 in
Descriptions
Product Type
Switch - Pull Cord
extra long description
EDW 6537 SWITCH - PULL CORD
Description
PULL CORD SWITCH
Long Description
Pull cord switch
Special Features
10 foot cord length
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
6537
GTIN
00782640653708
UPC
782640653708
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Mounting
Surface mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat