695B - Lo Volt Pushbutton

Edwards

  • $17.39 (Each)
  • $17.39 (Each)

  • $86.95 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
695B
Manufacturer
Edwards
Manufacturer's Part Number
695-B
Description
Lo Volt Pushbutton
Low Voltage, Panel Mount Push Button. Locknut Mounting. Protruding Center. Black.
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
N/A
UPC/GTIN
782640253601 / 00782640253601
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.39 (Each)
Standard Packaging
$86.95 (Per 5)
Resources
Images
 
 
695B - Small Image
 
695B - Large Image
Attachments
 
 
695B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12/24/48 V
amperage rating
Refer to Catalog
Dimensions and Weight
Size
3/4 x 1 7/32 in
Descriptions
Product Type
Push Button LV
Description
LO VOLT PUSHBUTTON
Long Description
Low voltage, panel mount push button. Locknut mounting. Protruding center. Black.
Special Features
Polished, anodized aluminum shell
extra long description
EDW 695-B PUSH BUTTON LV
Additional Information
action
Momentary
Manufacturer Information
Manufacturers Part Number
695-B
Brand
Edwards
GTIN
00782640253601
UPC
782640253601
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.15
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
LOCKNUT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat