LED15WA190MN830D - 15W Led A19 30K Dim Omni-Directional

Eiko

  • $5.90 (Each)
  • $5.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15WA190MN830D
Manufacturer
Eiko
Manufacturer's Part Number
LED15WA19/OMN/830-DIM-A
Description
15W Led A19 30K Dim Omni-Directional
Features: Led Litespan A19 15W-1600LM Dim Enclosed 80+Cri 3000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293106001 / 00031293106001
Weight per unit
0.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.90 (Each)
Resources
Images
 
 
LED15WA190MN830D - Large Image
 
LED15WA190MN830D - Small Image
Attachments
 
 
LED15WA190MN830D - Specification Sheet
Brochures
 
 
LED15WA190MN830D - Brochure
Other Links
 
 
LED15WA190MN830D - Other
 
LED15WA190MN830D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
K
Descriptions
Description
15W LED A19 30K DIM OMNI-DIRECTIONAL
Product Type
Led Litespan A19 15W-1600LM Dim Enclosed
extra long description
EIKO LED15WA19/OMN/830-DIM-A LED LI
Long Description
Features: LED LITESPAN A19 15W-1600LM DIM ENCLOSED 80+CRI 3000K E26 120 VAC
Manufacturer Information
Manufacturers Part Number
LED15WA19/OMN/830-DIM-A
Brand
Eiko
GTIN
00031293106001
UPC
031293106001
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.144
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat