LED17WBR40840DIM - 17W Led BR40 40K Dim

Eiko

  • $7.70 (Each)
  • $7.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17WBR40840DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED17WBR40840DIMG8
Description
17W Led BR40 40K Dim
00031293099976|0031293|031293099976|03129309997|09997|LED17WBR40/840 Dim G8|LED17WBR40/840-D1M-G8|LED17WBR40/840DIMG8|LED17WBR40/840-Dim-G8|Disc Litespanled BR40 Reflector Flood 17W-1400LM Dimmable 4000K 80+Cri 120VAC E26|Eiko Global LED17WBR40/840 Dim G8|Eiko Global LED17WBR40/840-D1M-G8|Eiko Global LED17WBR40/840DIMG8|Eiko Global LED17WBR40/840-Dim-G8|Eiko Lamp LED17WBR40/840 Dim G8|Eiko Lamp LED17WBR40/840-D1M-G8|Eiko Lamp LED17WBR40/840DIMG8|Eiko Lamp LED17WBR40/840-Dim-G8|Eiko LED17WBR40/840 Dim G8|E
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293099976 / 00031293099976
Weight per unit
0.472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.70 (Each)
Resources
Images
 
 
LED17WBR40840DIM - Small Image
 
LED17WBR40840DIM - Large Image
Attachments
 
 
LED17WBR40840DIM - Specification Sheet
Brochures
 
 
LED17WBR40840DIM - Brochure
Other Links
 
 
LED17WBR40840DIM - Other
 
LED17WBR40840DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
17
Shape
BR40
Material, Color, and Finish
color temperature
4000
Color
4000K
color rendering index (cri)
80
Dimensions and Weight
Size
4.72 DIA X 6.26
Descriptions
Product Type
Disc Litespanled BR40 Reflector Flood 17W-1400LM Dimmable 4
Description
17W LED BR40 40K DIM
Long Description
00031293099976|0031293|031293099976|03129309997|09997|LED17WBR40/840 DIM G8|LED17WBR40/840-D1M-G8|LED17WBR40/840DIMG8|LED17WBR40/840-DIM-G8|DISC LITESPANLED BR40 REFLECTOR FLOOD 17W-1400LM DIMMABLE 4000K 80+CRI 120VAC E26|EIKO Global LED17WBR40/840 DIM G8|EIKO Global LED17WBR40/840-D1M-G8|EIKO Global LED17WBR40/840DIMG8|EIKO Global LED17WBR40/840-DIM-G8|EIKO LAMP LED17WBR40/840 DIM G8|EIKO LAMP LED17WBR40/840-D1M-G8|EIKO LAMP LED17WBR40/840DIMG8|EIKO LAMP LED17WBR40/840-DIM-G8|EiKO LED17WBR40/840 DIM G8|E
Additional Information
lumens
1.4k
average life
25,000
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED17WBR40840DIMG8
GTIN
00031293099976
UPC
031293099976
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.472
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat