LED7WPAR16NFL840 - 7W Led PAR16 40K Dim

Eiko

  • $7.36 (Each)
  • $7.36 (Each)
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
LED7WPAR16NFL840
Manufacturer
Eiko
Manufacturer's Part Number
LED7WPAR16/NFL/840K-DIM-G5
Description
7W Led PAR16 40K Dim
Features: Led Litespan PAR16 7W-450LM, 25 Degree Beam, 4000K, 80+Cri, E26 Base, 120vac
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293090409 / 00031293090409
Weight per unit
18.4899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Resources
Images
 
 
LED7WPAR16NFL840 - Large Image
Attachments
 
 
LED7WPAR16NFL840 - Specification Sheet
Brochures
 
 
LED7WPAR16NFL840 - Brochure
Other Links
 
 
LED7WPAR16NFL840 - Other
 
LED7WPAR16NFL840 - Other
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
120
Wattage
7
Shape
PAR16
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
1.97 DIA X 2.87
Descriptions
Product Type
Led Litespan PAR16 7W-450LM, 25 Degree B
Description
7W LED PAR16 40K DIM
extra long description
EIKO LED7WPAR16/NFL/840K-DIM-G5 LED
Long Description
Features: LED LITESPAN PAR16 7W-450LM, 25 DEGREE BEAM, 4000K, 80+CRI, E26 BASE, 120VAC
Additional Information
lumens
490
beam angle
20°
average life
25,000
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED7WPAR16/NFL/840K-DIM-G5
Brand
Eiko
GTIN
00031293090409
UPC
031293090409
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
18.4899
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat