LED8WA190MN827DB - Led A19 8W-800LM Dim Enclosed 80CRI 2700K E26

Eiko

  • $3.36 (Each)
  • $3.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8WA190MN827DB
Manufacturer
Eiko
Manufacturer's Part Number
LED8WA19/OMN/827-DIM-B
Description
Led A19 8W-800LM Dim Enclosed 80CRI 2700K E26
Features: Led A19 8W-800LM Dim Enclosed 80+Cri 2700K E26 120 Vac
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
031293110749 / 00031293110749
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Resources
Images
 
 
LED8WA190MN827DB - Small Image
 
LED8WA190MN827DB - Large Image
Brochures
 
 
LED8WA190MN827DB - Brochure
Other Links
 
 
LED8WA190MN827DB - Other
 
LED8WA190MN827DB - Other
Attachments
 
 
LED8WA190MN827DB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
8
Shape
A19
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
Product Type
Led A19 8W-800LM Dim Enclosed 80+Cri 270
extra long description
EIKO LED8WA19/OMN/827-DIM-B LED A19
Description
LED A19 8W-800LM DIM ENCLOSED 80CRI 2700K E26
Long Description
Features: LED A19 8W-800LM DIM ENCLOSED 80+CRI 2700K E26 120 VAC
Additional Information
beam angle
240°
average life
25,000
lumens
800
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WA19/OMN/827-DIM-B
GTIN
00031293110749
UPC
031293110749
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat