LED8WA190MN830DI - 8W Led A19 30K 800LM Dim - Oc 11075

Eiko

  • $3.36 (Each)
  • $3.36 (Each)

  • $80.64 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8WA190MN830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED8WA19/OMN/830-DIM-B
Description
8W Led A19 30K 800LM Dim - Oc 11075
Features: Led A19 8W-800LM Dim Enclosed 80+Cri 3000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110756 / 00031293110756
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Standard Packaging
$80.64 (Per 24)
Resources
Images
 
 
LED8WA190MN830DI - Small Image
 
LED8WA190MN830DI - Large Image
Brochures
 
 
LED8WA190MN830DI - Brochure
Other Links
 
 
LED8WA190MN830DI - Other
 
LED8WA190MN830DI - Other
Attachments
 
 
LED8WA190MN830DI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
8
Shape
A19
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
extra long description
EIKO LED8WA19/OMN/830-DIM-B LED A19
Product Type
Led A19 8W-800LM Dim Enclosed 80+Cri 300
Long Description
Features: LED A19 8W-800LM DIM ENCLOSED 80+CRI 3000K E26 120 VAC
Description
8W LED A19 30K 800LM DIM - OC 11075
Additional Information
beam angle
240°
average life
25,000
lumens
800
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WA19/OMN/830-DIM-B
GTIN
00031293110756
UPC
031293110756
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat