AF633WH - 6" Open Trim SKT Sprting WHT

ELG

  • $5.31 (Each)
  • $5.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF633WH
Manufacturer's Part Number
AF633WH
Description
6" Open Trim SKT Sprting WHT
Incandescent Trim, Fire-Rated Ic & Non-Ic Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care Application, Cold Rolled Steel Housing Material, Fire-Rated Assemblies Includes, Made In Usa, +428 °F Maximum Operating Temperature, 1 Ea Package Quantity, Open Trim Shape, Astm STD 119;Ul Design No. L500 & P500 Standards Met, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage, 8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801015426
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.31 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Open Trim
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Housing Material
Cold rolled steel
Dimensions and Weight
Width
8 in
Descriptions
Product Type
Socket Supporting Open Trim
Incandescent Trim
Long Description
Incandescent Trim, Fire-Rated IC & Non-IC Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care Application, Cold Rolled Steel Housing Material, Fire-Rated Assemblies Includes, Made in USA, +428 °F Maximum Operating Temperature, 1 EA Package Quantity, Open Trim Shape, ASTM STD 119;UL Design No. L500 & P500 Standards Met, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage, 8 in Width
Short Description
Incandescent Trim, Cold Rolled Steel, +428°F, 1 EA
Description
6" OPEN TRIM SKT SPRTING WHT
Additional Information
includes
Fire-Rated Assemblies
Standards Met
ASTM STD 119;UL Design No. L500 & P500
Maximum Operating Temperature
+428 °F
package quantity
1 EA
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
AF633WH
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Fire-Rated IC & Non-IC Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat