AF637PBK - 6" Black Baffle

ELG

  • $16.31 (Each)
  • $16.31 (Each)

  • $195.72 (Per 12)

  • $782.88 (Per 48)
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
AF637PBK
Manufacturer's Part Number
AF637PBK
Description
6" Black Baffle
Incandescent Trim, Fire-Rated Ic & Non-Ic Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care Application, Aluminum Housing Material, Fire-Rated Assemblies Includes, Made In Usa, +428 °F Maximum Operating Temperature, 12 PK;48 Ca Package Quantity, Astm STD 119;Ul Design No. L500 & P500 Standards Met, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.31 (Each)
Carton
$782.88 (Per 48)
Standard Packaging
$195.72 (Per 12)
Resources
Specifications Sheets
 
 
AF637PBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Long Description
Incandescent Trim, Fire-Rated IC & Non-IC Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care Application, Aluminum Housing Material, Fire-Rated Assemblies Includes, Made in USA, +428 °F Maximum Operating Temperature, 12 PK;48 CA Package Quantity, ASTM STD 119;UL Design No. L500 & P500 Standards Met, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Product Type
Self Flange Air-Shut Baffle
6 Inch Socket Supporting R/PAR30 Open Trim
Short Description
Incandescent Trim, Aluminum, +428°F, 48 CA;12 PK
Description
6" BLACK BAFFLE
Additional Information
includes
Fire-Rated Assemblies
Standards Met
ASTM STD 119;UL Design No. L500 & P500
Maximum Operating Temperature
+428 °F
package quantity
48 CA;12 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
AF637PBK
Brand
ELITE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.3
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Fire-Rated IC & Non-IC Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF637PBK.
Jump To:

Similar Items

Similar items are close alternatives to AF637PBK, though they may not be 100% alike.

6 In Cone Baffle - 1 Piece - BR30/Par30
  • Our Part #: 8519BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: ROY
  • Find: Similar Items
  • Pkg Sizes: 24 ($266.64) ·
8519BK - Royal Pacific, LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat