620051 - 1-60M Coffee BZ Walmnt

Elk Home

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
620051
Manufacturer
Elk Home
Manufacturer's Part Number
62005-1
Description
1-60M Coffee BZ Walmnt
Reminiscent Of Turn Of The Century Gas Lights, The Wikshire Collection Is Crafted With The Same High Quality and Historical Attributes Of That Period. Crackled Blown Glass Diffuses The Light While A Coffee Bronze Finish Exudes Warmth and Tradition.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
830335010203 / 00830335010203
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
620051 - Small Image
 
620051 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Rustic
Descriptions
Description
1-60M COFFEE BZ WALMNT
Product Type
One Light Outdoor Wall Sconce
Long Description
Reminiscent of turn of the century gas lights, the Wikshire collection is crafted with the same high quality and historical attributes of that period. Crackled blown glass diffuses the light while a Coffee Bronze finish exudes warmth and tradition.
Additional Information
bulb type
E26
Voltage
120.00
Category
Exterior
Safety Rating
Wet
Manufacturer Information
Brand
Elk Home
Manufacturers Part Number
62005-1
GTIN
00830335010203
UPC
830335010203
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
WALL MOUNT
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat