620061 - 1-60M CBZ Wikshire Pendant

Elk Home

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
620061
Manufacturer
Elk Home
Manufacturer's Part Number
62006-1
Description
1-60M CBZ Wikshire Pendant
Reminiscent Of Turn Of The Century Gas Lights, The Wikshire Collection Is Crafted With The Same High Quality and Historical Attributes Of That Period. Crackled Blown Glass Diffuses The Light While A Coffee Bronze Finish Exudes Warmth and Tradition.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
830335010210 / 00830335010210
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
620061 - Small Image
 
620061 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Rustic
Descriptions
Product Type
One Light Outdoor Pendant
Description
1-60M CBZ WIKSHIRE PENDANT
Long Description
Reminiscent of turn of the century gas lights, the Wikshire collection is crafted with the same high quality and historical attributes of that period. Crackled blown glass diffuses the light while a Coffee Bronze finish exudes warmth and tradition.
Additional Information
Voltage
120.00
Safety Rating
Damp
bulb type
E26
Category
Exterior
Manufacturer Information
Brand
Elk Home
Manufacturers Part Number
62006-1
GTIN
00830335010210
UPC
830335010210
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Hanging
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat