83628 - 12W Led CH 30K Linear Rail Adjustable

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83628
Manufacturer
Kichler
Manufacturer's Part Number
83628
Description
12W Led CH 30K Linear Rail Adjustable
An Adjustable, Four-Light Rail Light With Chrome Finish and Clear Acrylic Shades That Are Inside Etched, Haisle(TM) Shines Directional Light Just Where You Need It, and Looks Great Doing It.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
887913836281 / 00887913836281
Weight per unit
4.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
83628 - Small Image
 
83628 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Contemporary Modern
Descriptions
Product Type
Led Rail
Description
12W LED CH 30K LINEAR RAIL ADJUSTABLE
Long Description
An adjustable, four-light rail light with Chrome Finish and Clear Acrylic shades that are Inside Etched, Haisle(TM) shines directional light just where you need it, and looks great doing it.
Additional Information
Category
Bathroom Fixtures
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
83628
GTIN
00887913836281
UPC
887913836281
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Four Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat