83791 - 5.4W Led 30K CH/SMK Rindo Pendant

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83791
Manufacturer
Kichler
Manufacturer's Part Number
83075
Description
5.4W Led 30K CH/SMK Rindo Pendant
Clear Optic Glass Offers Precision and Clarity That Enhances The Sparkle You`LL See From Your Niu(TM) Fixture. An Etched Diffuser Inside Adds Dimension and Layering to The Look.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
887913830753 / 00887913830753
Weight per unit
31.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
83791 - Small Image
 
83791 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Contemporary Modern
Descriptions
Product Type
One Light Wall Sconce
Description
5.4W LED 30K CH/SMK RINDO PENDANT
Long Description
Clear optic glass offers precision and clarity that enhances the sparkle you`ll see from your Niu(TM) fixture. An etched diffuser inside adds dimension and layering to the look.
Additional Information
Voltage
120.00 LBS
Category
Sconces
Safety Rating
Damp
bulb type
G9
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
83075
GTIN
00887913830753
UPC
887913830753
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Single Glass
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
31.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat