010150804 - TS35/F6 Din Rail Punch 1 Meter

ENT

  • $5.10 (Each)
  • $5.10 (Each)

  • $102.00 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
010150804
Manufacturer's Part Number
010150804
Description
TS35/F6 Din Rail Punch 1 Meter
Din Rail Punch, Power Distribution Application, For Use With SNK Terminal Blocks, 1 M Length, Steel Material, Rail Mount, 0.68 LB Weight, 30.5 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
3472599016958
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Standard Packaging
$102.00 (Per 20)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1 m
Width
30.5 mm
Descriptions
Product Type
Din Rail Punch
Long Description
Din Rail Punch, Power Distribution Application, For Use With SNK Terminal Blocks, 1 m Length, Steel Material, Rail Mount, 0.68 LB Weight, 30.5 mm Width
Short Description
Din Rail Punch, Steel, Rail Mount
Description
TS35/F6 DIN RAIL PUNCH 1 METER
Additional Information
Mounting Type
Rail Mount
for use with
SNK Terminal Blocks
Manufacturer Information
Brand
TE CONNECTIVITY/ENTRELEC
Manufacturers Part Number
010150804
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
0.68 lb
Weight per each
0.68
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat