16040 - 100' Led Stringer Temp Light

Epco

  • $189.71 (Each)
  • $189.71 (Each)

  • $379.42 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16040
Manufacturer
Epco
Manufacturer's Part Number
16040
Description
100' Led Stringer Temp Light
Epco, Led Cordlight, Wattage: 80 WTT, Voltage Rating: 120V, Lumens: 10, 000 LM, Color Temperature: 5000K, Color Rendering Index (Cri): >80, Lamp Type: Led, Receptacle: Nema 1-15, Plug: Nema 1-15
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
780321160408 / 00780321160408
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.71 (Each)
Standard Packaging
$379.42 (Per 2)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
16040 - Large Image
Specifications Sheets
 
 
Sell Sheet - Specification Sheet
Brochures
 
 
16040 - Brochure
Other Links
 
 
16040 - Other
Attachments
 
 
16040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led Cordlight 100'
Description
100' LED STRINGER TEMP LIGHT
extra long description
EPCO 16040 LED CORDLIGHT 100'
Long Description
EPCO, LED CordLight, Wattage: 80 WTT, Voltage Rating: 120V, Lumens: 10,000 LM, Color Temperature: 5000K, Color Rendering Index (Cri): >80, Lamp Type: LED, Receptacle: NEMA 1-15, Plug: NEMA 1-15
Special Features
10,000 Lumens, 80-Watts, 5000K, Damp or Wet Locations, NEMA 120-Volt 1-15 Plug and Receptacle
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16040
GTIN
00780321160408
UPC
780321160408
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LED CordLights
Packaging
Weight per each
9
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat