ACWNM8631RA - Ac Whip 3/4" X 6FT #8 THHN Nonmetalic Connector

Epco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ACWNM8631RA
Manufacturer
Epco
Manufacturer's Part Number
ACWNM863-1RA
Description
Ac Whip 3/4" X 6FT #8 THHN Nonmetalic Connector
Epco, Air Conditioner Whip, Air Conditioner Whip, Number Of Conductors: 3, Conductor Size: (2) 8, (1) 10 Awg, Insulation Material: THHN, Color: Red/Black/Green, Construction: 3 Conductor With 2 Connectors, Length: 6 FT, Consist Of: (1) Straight Connector, (1) 90º Connector, (2) Reducing Washers, Conduit: .75 In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
40101701 - Air conditioners
UPC/GTIN
780321112087 / 00780321112087
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ACWNM8631RA - Other
Brochures
 
 
ACWNM8631RA - Brochure
Images
 
 
ACWNM8631RA - Small Image
 
ACWNM8631RA - Large Image
Attachments
 
 
ACWNM8631RA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
EPCO, Air Conditioner Whip, Air Conditioner Whip, Number Of Conductors: 3, Conductor Size: (2) 8,(1) 10 AWG, Insulation Material: THHN, Color: Red/Black/Green, Construction: 3 Conductor with 2 Connectors, Length: 6 FT, Consist Of: (1) Straight Connector,(1) 90º Connector,(2) Reducing Washers, Conduit: .75 IN
Special Features
6-foot, 3/4", One Straight and One Right Angle Connector, Two 8 AWG Stranded, One 10 AWG Stranded
Product Type
Ac WHP .75" 6-FT 8 Awg STR RB 10 Awg G
extra long description
EPCO ACWNM863-1RA AC WHP .75" 6-FT
Description
AC WHIP 3/4" X 6FT #8 THHN NONMETALIC CONNECTOR
Manufacturer Information
Brand
Epco
Manufacturers Part Number
ACWNM863-1RA
GTIN
00780321112087
UPC
780321112087
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Air Conditioner Whips
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat