5P1000 - 7151 Eaton Us 1000VA 120/120VAC Tower

Eaton

  • $715.31 (Each)
  • $715.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5P1000
Manufacturer
Eaton
Manufacturer's Part Number
5P1000
Description
7151 Eaton Us 1000VA 120/120VAC Tower
Eaton 5P Ups, Tower, 1000 Va, 770 W, 5-15P Input, Outputs: (8) 5-15R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172042996 / 00743172042996
Weight per unit
25.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$715.31 (Each)
Resources
Images
 
 
5P1000 - Small Image
 
5P1000 - Large Image
Attachments
 
 
5P1000 - Specification Sheet
Other Links
 
 
5P1000 - Other
 
5P1000 - Other
Brochures
 
 
5P1000 - Brochure
Tech Bulletins
 
 
5P1000 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
151/153 V
Wattage
770 W
Dimensions and Weight
Length
13.6 in
Width
5.9 in
Height
9.1 in
Descriptions
Description
7151 EATON US 1000VA 120/120VAC TOWER
Product Type
Eaton 5P Tower Ups
extra long description
ETN 5P1000 EATON 5P TOWER UPS
Long Description
Eaton 5P UPS, Tower, 1000 VA, 770 W, 5-15P input, Outputs: (8) 5-15R, 120V, true sine wave, network card optional
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Additional Information
battery
Sealed, lead-acid
Output Voltage
120V default
dimensions
13.6000 IN X 5.9000 IN X 9.1000 IN
accessories
Quick Start Guide
Battery Type
VRLA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P1000
GTIN
00743172042996
UPC
743172042996
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
25.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Datacenters - Datacenters - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Ind Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
UL 1778; UL497A; IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat