9PX1500RT - Eaton 9PX 1500 RT 120V

Eaton

  • $1968.04 (Each)
  • $1,968.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9PX1500RT
Manufacturer
Eaton
Manufacturer's Part Number
9PX1500RT
Description
Eaton 9PX 1500 RT 120V
Eaton 9PX Ups, 2U, 1500 Va, 1350 W, 5-15P Input, Outputs: (8) 5-15R, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172081261 / 00743172081261
Weight per unit
54.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,968.04 (Each)
Resources
Images
 
 
9PX1500RT - Large Image
 
9PX1500RT - Large Image
 
9PX1500RT - Large Image
 
9PX1500RT - Large Image
 
9PX1500RT - Large Image
 
9PX1500RT - Large Image
 
9PX1500RT - Large Image
 
9PX1500RT - Large Image
Brochures
 
 
9PX1500RT - Brochure
Other Links
 
 
9PX1500RT - Other
 
9PX1500RT - Other
 
9PX1500RT - Other
 
9PX1500RT - Other
 
9PX1500RT - Other
 
9PX1500RT - Other
 
9PX1500RT - Other
 
9PX1500RT - Other
 
9PX1500RT - Other
Attachments
 
 
9PX1500RT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V default (100/110/120/125V)
Wattage
1350 W
Descriptions
Description
EATON 9PX 1500 RT 120V
Features
The Eaton 9PX is a proven, best-in-class online UPS. With double-conversion topology for constant power conditioning and battery packs for extended runtime, the 9PX tower/rackmount UPS is built for scalable deployment and features a graphical LCD interface. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with an Eaton Brightlayer Software solution fo
Long Description
Eaton 9PX UPS, 2U, 1500 VA, 1350 W, 5-15P input, Outputs: (8) 5-15R, 120V
Product Type
9PX 1500 RT LV
extra long description
ETN 9PX1500RT 9PX 1500 RT LV
Additional Information
dimensions
17.7000 IN X 17.3000 IN X 3.4000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9PX1500RT
GTIN
00743172081261
UPC
743172081261
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
54.9
Carton
1
Uses, Certifications, and Standards
standard
cULus ,NOM,FCC part 15 Class B ,CISPR22 Class B ,VCCI Class B ,IEC 62040-2 Cat C1 ,IEC 62040-2 Cat C1 ,FCC section 15 classe B ,Classe B VCCI ,CISPR22 classe B;NOM ,cULus Listed ,Homologu&#233
Application
Datacenters - IT Space: CI and Hyper ConvergedStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Water and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat