CVX050208Y - 50KA 208V Wye SPD, CVX050-208y

Eaton

  • $486.46 (Each)
  • $486.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CVX050208Y
Manufacturer
Eaton
Manufacturer's Part Number
CVX050-208Y
Description
50KA 208V Wye SPD, CVX050-208y
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216201 / 00786685216201
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$486.46 (Each)
Resources
Images
 
 
CVX050208Y - Small Image
 
CVX050208Y - Large Image
 
CVX050208Y - Large Image
 
CVX050208Y - Large Image
Attachments
 
 
CVX050208Y - Specification Sheet
Other Links
 
 
CVX050208Y - Other
 
CVX050208Y - Other
 
CVX050208Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/175 V, 110/190 V, 120/208 V, 127/220 V
Phase
3
Dimensions and Weight
Depth
3.55
Width
4.75
Height
5.67
Descriptions
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Long Description
Surge Protection Device, CVX050 series, 50 kAIC, 100/175V, 110/190V, 120/208V, 127/220V, Includes ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G operating voltage, Three-phase, Four-wire
Description
50KA 208V WYE SPD, CVX050-208Y
Product Type
50KA 208V Wye SPD, CVX050-208y
extra long description
ETN CVX050-208Y 50kA 208V WYE SPD,
Manufacturer Information
Manufacturers Part Number
CVX050-208Y
Brand
Eaton
GTIN
00786685216201
UPC
786685216201
Taxonomies, Classifications, and Categories
Type
Surge protection device
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat