SPC160480D1P - SPC160KA 480V 3P Nema 4X

Eaton

  • $1829.10 (Each)
  • $1,829.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC160480D1P
Manufacturer
Eaton
Manufacturer's Part Number
SPC160480D1P
Description
SPC160KA 480V 3P Nema 4X
Eaton Surge Protection Device, SPC Series, 160 Ka, 480V Delta, Nema 4X, Standard Configuration
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680216459 / 00786680216459
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,829.10 (Each)
Resources
Images
 
 
SPC160480D1P - Large Image
 
SPC160480D1P - Large Image
 
SPC160480D1P - Large Image
 
SPC160480D1P - Small Image
Other Links
 
 
SPC160480D1P - Other
 
SPC160480D1P - Other
 
SPC160480D1P - Other
 
SPC160480D1P - Other
Brochures
 
 
SPC160480D1P - Brochure
Attachments
 
 
SPC160480D1P - Specification Sheet
Tech Bulletins
 
 
SPC160480D1P - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480V Delta
Dimensions and Weight
Depth
12
Width
12
Height
5
Descriptions
Description
SPC160KA 480V 3P NEMA 4X
Product Type
Surge Protection Device
extra long description
ETN SPC160480D1P Surge Protection D
Long Description
Eaton Surge Protection Device, SPC series, 160 kA, 480V Delta, NEMA 4X, Standard configuration
Special Features
Standard configuration
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPC160480D1P
GTIN
00786680216459
UPC
786680216459
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat