1610C - Connector Nema 5-15 15A 125V Small Yellow

Ericson

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1610C
Manufacturer
Ericson
Manufacturer's Part Number
1610-C
Description
Connector Nema 5-15 15A 125V Small Yellow
Connector Nema 5-15, Perma-Link Industrial Grade Yellow Wiring Device, Straight 15 Amp 125V 1PH 2P/3W, Size = SM, 1547
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782862587508 / 00782862587508
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1610C - Small Image
 
1610C - Large Image
Attachments
 
 
1610C - Specification Sheet
Brochures
 
 
1610C - Brochure
Other Links
 
 
1610C - Other
 
1610C - Other
 
1610C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Descriptions
extra long description
ERIC 1610-C WD PERMA-LINK CONN NEMA
Long Description
CONNECTOR NEMA 5-15, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 15 AMP 125V 1PH 2P/3W, SIZE = SM, 1547
Product Type
WD Perma-Link Conn Nema 5-15 Yel
Description
CONNECTOR NEMA 5-15 15A 125V SMALL YELLOW
Additional Information
Warranty
1 YEAR
amps
15
Device Type
Connector
environmental rating
Indoor
Manufacturer Information
Manufacturers Part Number
1610-C
Brand
ERICSON
GTIN
00782862587508
UPC
782862587508
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Wiring Devices
Packaging
Weight per each
0.22
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat