14FPSL1SCT3 - 1X4 Led Flat Panel With Selectable Lumens and CCT

Metalux

  • $124.99 (Each)
  • $124.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14FPSL1SCT3
Manufacturer
Metalux
Manufacturer's Part Number
14FPSL1SCT3
Description
1X4 Led Flat Panel With Selectable Lumens and CCT
1X4 Led Flat Panel With Selectable Lumens and CCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083889440 / 00080083889440
Weight per unit
10.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.99 (Each)
Resources
Images
 
 
14FPSL1SCT3 - Large Image
 
14FPSL1SCT3 - Large Image
Attachments
 
 
14FPSL1SCT3 - Specification Sheet
Other Links
 
 
14FPSL1SCT3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1X4 LED FLAT PANEL WITH SELECTABLE LUMENS AND CCT
Product Type
Selectable Color and Lumens 2K - 4K
extra long description
CLS 14FPSL1SCT3 SELECTABLE COLOR AN
Long Description
1x4 LED Flat Panel with Selectable Lumens and CCT
Special Features
1x4, 2x2, and 2x4 sizes available
Manufacturer Information
Manufacturers Part Number
14FPSL1SCT3
Brand
METALUX
GTIN
00080083889440
UPC
080083889440
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
10.66
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;IC Rated;RoHS Compliant;DLC Qualified;FCC Compliant;Title 24 Compliant;NEMA;ISO Certified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat