22CZSCT3UNV - 2X2 Led Center Basket 3K/35K/4K 2700-4000LM

Metalux

  • $128.60 (Each)
  • $128.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22CZSCT3UNV
Manufacturer
Metalux
Manufacturer's Part Number
22CZSCT3-UNV
Description
2X2 Led Center Basket 3K/35K/4K 2700-4000LM
2' X 2' Cruze ST Selectable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083268467 / 00080083268467
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.60 (Each)
Resources
Images
 
 
22CZSCT3UNV - Large Image
 
22CZSCT3UNV - Large Image
Attachments
 
 
22CZSCT3UNV - Specification Sheet
Brochures
 
 
22CZSCT3UNV - Brochure
Other Links
 
 
22CZSCT3UNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.11A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Cruze 2X2 CCT3545K-Lum Sel Unv 0-10V Dim
extra long description
CLS 22CZSCT3-UNV CRUZE 2X2 CCT3545K
Description
2X2 LED CENTER BASKET 3K/35K/4K 2700-4000LM
Long Description
2' x 2' Cruze ST Selectable.
Special Features
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages, accessible with an easy to experience toggle switch
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22CZSCT3-UNV
GTIN
00080083268467
UPC
080083268467
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Direct / Indirect
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Troffer
standard
UL Listed;DLC Certified;Title 24 Compliant;RoHS Compliant;IC Rated;ISO Certified;BAA Compliant;cUL Listed - Damp Location;TM21 standards;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat