22FP4240C - 40W 2X2 Led Flat Panel 40K

Metalux

  • $69.69 (Each)
  • $69.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22FP4240C
Manufacturer
Metalux
Manufacturer's Part Number
22FP4240C
Description
40W 2X2 Led Flat Panel 40K
2X2 Led Recessed Flat Panel, 4200 Lumen, 4000K, 80 Cri, 0-10V Continuous Dimming Driver.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833603 / 00080083833603
Weight per unit
12.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.69 (Each)
Resources
Brochures
 
 
22FP4240C - Brochure
Other Links
 
 
22FP4240C - Other
 
22FP4240C - Other
Images
 
 
22FP4240C - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
22FP4240C - Large Image
Attachments
 
 
22FP4240C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
40W 2X2 LED FLAT PANEL 40K
Product Type
2X2 Fpanel 4200L, 40K, 0-10V
extra long description
CLS 22FP4240C 2X2 FPANEL 4200L, 40K
Long Description
2x2 LED recessed flat panel, 4200 Lumen, 4000K, 80 CRI, 0-10V continuous dimming driver.
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22FP4240C
GTIN
00080083833603
UPC
080083833603
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
12.59
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;IC Rated;NSF Certified;Title 24 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat