24CZ240UNVL835CD - 2X4 Led Center Basket Troffer 35K

Metalux

  • $157.80 (Each)
  • $157.80 (Each)
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
24CZ240UNVL835CD
Manufacturer
Metalux
Manufacturer's Part Number
24CZ2-40-UNV-L835-CD1-U
Description
2X4 Led Center Basket Troffer 35K
2' X 4' Led Troffer, 4000 Lumens, 3500K, 120/277V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083881505 / 00080083881505
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.80 (Each)
Resources
Other Links
 
 
24CZ240UNVL835CD - Other
 
24CZ240UNVL835CD - Other
Brochures
 
 
24CZ240UNVL835CD - Brochure
Attachments
 
 
24CZ240UNVL835CD - Specification Sheet
Images
 
 
24CZ240UNVL835CD - Large Image
 
24CZ240UNVL835CD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.131 at 277V
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
CLS 24CZ2-40-UNV-L835-CD1-U CRUZE 2
Long Description
2' X 4' LED TROFFER, 4000 Lumens, 3500K, 120/277V Dim Driver
Special Features
Latch-less design provides clean architectural look
Product Type
Cruze 2X4 Led Troffer
Description
2X4 LED CENTER BASKET TROFFER 35K
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24CZ2-40-UNV-L835-CD1-U
GTIN
00080083881505
UPC
080083881505
Taxonomies, Classifications, and Categories
Type
Recessed Direct / Indirect
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
standard
IC Rated;cULus Listed - Damp Location;UL924 Listed;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;DLC Certified;DLC Premium Certified
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat