2APVTLD20L840 - *Delisted* 2' Led Vapor Tight 40K

Metalux

  • $124.97 (Each)
  • $124.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2APVTLD20L840
Manufacturer
Metalux
Manufacturer's Part Number
2APVTLD-20L840
Description
*Delisted* 2' Led Vapor Tight 40K
00080083801602|0080083|080083801602|08008380160|80160|2APVTLD 20L840|2APVTLD20L840|2APVTLD-20L840|2FT, Vaportight, Led, 2000 Lumen, Unv, 4|Cooper Lighting 2APVTLD 20L840|Cooper Lighting 2APVTLD20L840|Cooper Lighting 2APVTLD-20L840|Cooperlighting 2APVTLD 20L840|Cooperlighting 2APVTLD20L840|Cooperlighting 2APVTLD-20L840|Eaton / Cooper Lighting 2APVTLD 20L840|Eaton / Cooper Lighting 2APVTLD20L840|Eaton / Cooper Lighting 2APVTLD-20L840|Eaton Cooper Lighting 2APVTLD 20L840|Eaton Cooper Lighting 2APVTLD20L840|Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
080083801602 / 00080083801602
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.97 (Each)
Resources
Images
 
 
2APVTLD20L840 - Large Image
 
2APVTLD20L840 - Small Image
 
2APVTLD20L840 - Large Image
 
2APVTLD20L840 - Large Image
 
2APVTLD20L840 - Large Image
Other Links
 
 
2APVTLD20L840 - Other
 
2APVTLD20L840 - Other
Attachments
 
 
2APVTLD20L840 - Specification Sheet
 
2APVTLD20L840 - Specification Sheet
 
2APVTLD20L840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 to 277
Shape
Rectangular
amperage rating
Lighting
Lamp Type
Not Applicable
Material
Polycarbonate
Material, Color, and Finish
color rendering index (cri)
8.1
Finish
SensorSwitch
Color
SE
Style
Open Office, Retail
Dimensions and Weight
Length
0.06A (at 120V)/0.07A(at 277V)
Size
120-277
Height
GR8 Series
Descriptions
extra long description
ETNCL 2APVTLD-20L840 2FT, VAPORTIGH
Product Type
2FT, Vaportight, Led, 2000 Lumen, Unv, 4
Description
*DELISTED* 2' LED VAPOR TIGHT 40K
Long Description
00080083801602|0080083|080083801602|08008380160|80160|2APVTLD 20L840|2APVTLD20L840|2APVTLD-20L840|2FT, VAPORTIGHT, LED, 2000 LUMEN, UNV, 4|Cooper Lighting 2APVTLD 20L840|Cooper Lighting 2APVTLD20L840|Cooper Lighting 2APVTLD-20L840|CooperLighting 2APVTLD 20L840|CooperLighting 2APVTLD20L840|CooperLighting 2APVTLD-20L840|Eaton / Cooper Lighting 2APVTLD 20L840|Eaton / Cooper Lighting 2APVTLD20L840|Eaton / Cooper Lighting 2APVTLD-20L840|Eaton Cooper Lighting 2APVTLD 20L840|Eaton Cooper Lighting 2APVTLD20L840|Ea
Special Features
Heavy-duty, apertured or closed-top reflector
Additional Information
lumens
Cooper Fail-Safe
supply voltage
Cooper Fail-Safe
sensing range
Cooper Metalux
Fixture Type
Vaportite
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2APVTLD-20L840
sub brand
Prevail Series
GTIN
00080083801602
UPC
080083801602
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
environmental conditions
Cooper Fail-Safe
Application
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire).
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat