2APVTLD20L850 - 2' 20W Led Vapor Tight 50K 2572LM

Metalux

  • $124.97 (Each)
  • $124.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2APVTLD20L850
Manufacturer
Metalux
Manufacturer's Part Number
2APVTLD-20L850
Description
2' 20W Led Vapor Tight 50K 2572LM
2FT, Vaportite, Led, 2000 Lumen, Unv, Fixed Output, 5000K, Wet Location
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083801626 / 00080083801626
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.97 (Each)
Resources
Images
 
 
2APVTLD20L850 - Small Image
 
2APVTLD20L850 - Large Image
Attachments
 
 
2APVTLD20L850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.072A at 277V
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
Material
Polycarbonate
Shape
Rectangular
Descriptions
Description
2' 20W LED VAPOR TIGHT 50K 2572LM
extra long description
CLS 2APVTLD-20L850 2FT, VAPORTIGHT,
Product Type
2FT, Vaportight, Led, 2000 Lumen, Unv, 5
Long Description
2ft, Vaportite, LED, 2000 lumen, UNV, Fixed Output, 5000K, Wet Location
Special Features
Durable gray polycarbonate housing with integrated metal gear tray
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2APVTLD-20L850
GTIN
00080083801626
UPC
080083801626
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat