2EP3GAVX2U6T8S33 - 2X2PARABOLIC 9CELL Unv.

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2EP3GAVX2U6T8S33
Manufacturer
Metalux
Manufacturer's Part Number
2EP3GAVX-2U6T8S33I-UNV-EB81-U
Description
2X2PARABOLIC 9CELL Unv.
2 U-Lamp, 2'X2' Air Supply Parabolic, W/Vanes, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083520220 / 00080083520220
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2EP3GAVX2U6T8S33 - Large Image
 
2EP3GAVX2U6T8S33 - Large Image
Attachments
 
 
2EP3GAVX2U6T8S33 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.22 (at 277V)
Voltage Rating
120-277V
Number of Lamps
2
Ballast Type
Electronic Ballast
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
EP3 2 U-LP 2X2 Air Par 9 Cell Semi T8
Description
2X2PARABOLIC 9CELL UNV.
extra long description
CLS 2EP3GAVX-2U6T8S33I-UNV-EB81-U E
Special Features
Provided with CEE-listed energy-saving ballasts
Long Description
2 U-Lamp, 2'x2' Air Supply Parabolic, w/Vanes, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, CEE Listed Electronic Ballast, T8
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2EP3GAVX-2U6T8S33I-UNV-EB81-U
GTIN
00080083520220
UPC
080083520220
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Paralux III High Performance
Packaging
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Parabolic
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat