30PAT - 6" Trim Air-Tite Super Trim Baffle White Trim

Halo

  • $29.38 (Each)
  • $29.38 (Each)

  • $528.84 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30PAT
Manufacturer
Halo
Manufacturer's Part Number
30PAT
Description
6" Trim Air-Tite Super Trim Baffle White Trim
6" Trim Air-Tite Super Trim - Baffle White Trim, Black Baffle, Clear Reflector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400603313 / 00662400603313
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.38 (Each)
Standard Packaging
$528.84 (Per 18)
Resources
Images
 
 
30PAT - Small Image
 
30PAT - Large Image
Attachments
 
 
30PAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.5 IN Length 7.5 IN Width 5.0 IN Height
Descriptions
Product Type
Air-Tite Super Trim Baffle, Black
Description
6" TRIM AIR-TITE SUPER TRIM BAFFLE WHITE TRIM
extra long description
CLS 30PAT AIR-TITE SUPER TRIM BAFFL
Long Description
6" Trim Air-Tite Super Trim - Baffle White Trim, Black Baffle, Clear Reflector
Construction
N/A
Special Features
Self-flanged socket supporting trim with torsion spring retention
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
30PAT
GTIN
00662400603313
UPC
662400603313
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
7
Carton
1
Package
18
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat