4055WH - 4" Flat White Ring WL

Halo

  • $44.46 (Each)
  • $44.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4055WH
Manufacturer
Halo
Manufacturer's Part Number
4055WH
Description
4" Flat White Ring WL
4" Flat Prismatic Lens, White Plastic Ring, Showerlight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745982 / 00080083745982
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.46 (Each)
Resources
Attachments
 
 
4055WH - Specification Sheet
Images
 
 
4055WH - Large Image
 
4055WH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.375 IN Length 5.375 IN Width 2.875 IN Height
Descriptions
Product Type
4"Flatfrostshowerlightdeadfrontwhiteplas
Description
4" FLAT WHITE RING WL
extra long description
CLS 4055WH 4"FLATFROSTSHOWERLIGHTDE
Long Description
4" Flat Prismatic Lens, White Plastic Ring, Showerlight
Construction
N/A
Special Features
Wet Location listed for use as showerlight
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
4055WH
Brand
HALO
GTIN
00080083745982
UPC
080083745982
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
Wet Locations;cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat