410W - 6" Trim R40, PAR38 Baffle White Trim W/White Ba

Halo

  • $23.85 (Each)
  • $23.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
410W
Manufacturer
Halo
Manufacturer's Part Number
410W
Description
6" Trim R40, PAR38 Baffle White Trim W/White Ba
6" Trim R40, PAR38 Baffle White Trim With White Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400163039 / 00662400163039
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.85 (Each)
Resources
Images
 
 
410W - Large Image
 
410W - Small Image
Attachments
 
 
410W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
3.0 IN Length 7.5 IN Width 7.5 IN Height
Diameter
6 INCH
Descriptions
Description
6" TRIM R40, PAR38 BAFFLE WHITE TRIM W/WHITE BA
Product Type
White Coilex Baffle, White Trim Ring
Long Description
6" Trim R40, PAR38 Baffle White Trim with White Baffle
Special Features
Black or White Phenolic Coilex Baffle with separate plastic ring
Construction
N/A
extra long description
CLS 410W WHITE COILEX BAFFLE, WHITE
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
410W
GTIN
00662400163039
UPC
662400163039
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat