4WSNLEDLD460HLFU - 4WSNLED-LD4-60HL-F-Unv-L840-CD1-U

Metalux

  • $167.71 (Each)
  • $167.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4WSNLEDLD460HLFU
Manufacturer
Metalux
Manufacturer's Part Number
4WSNLED-LD4-60HL-F-UNV-L840-CD
Description
4WSNLED-LD4-60HL-F-Unv-L840-CD1-U
4 FT., Linear Led Striplight, 4400 Lumens, 4000K, 0 - 10V Dimmable Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083804887 / 00080083804887
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.71 (Each)
Resources
Other Links
 
 
4WSNLEDLD460HLFU - Other
 
4WSNLEDLD460HLFU - Other
Images
 
 
4WSNLEDLD460HLFU - Large Image
 
4WSNLEDLD460HLFU - Large Image
Attachments
 
 
4WSNLEDLD460HLFU - Specification Sheet
Brochures
 
 
4WSNLEDLD460HLFU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.159 (at 277V)
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4WSNLED-LD4-60HL-F-UNV-L840-CD1-U
Long Description
4 ft., Linear LED Striplight, 4400 lumens, 4000K, 0 - 10V dimmable driver
Special Features
4 ft. and 2 ft. product configurations
Product Type
4WSNLEDLD4-44SL-F-UNVL840-CD1-U
extra long description
CLS 4WSNLED-LD4-44SL-F-UNV-L840-CD1
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4WSNLED-LD4-60HL-F-UNV-L840-CD
GTIN
00080083804887
UPC
080083804887
Taxonomies, Classifications, and Categories
Type
Wraparound
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat