62H1GC - 6" Fresnel Lens

Halo Commercial

  • $93.90 (Each)
  • $93.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62H1GC
Manufacturer
Halo Commercial
Manufacturer's Part Number
62H1GC
Description
6" Fresnel Lens
"00080083652952|0080083|080083652952|08008365295|65295|62H1GC|6"" Horz Reflector, Clear W/Prismatic LNS|Cooper Lighting 62H1GC|Cooperlighting 62H1GC|Eaton / Cooper Lighting 62H1GC|Eaton Cooper Lighting 62H1GC|Eeton Cooper Lighting 62H1GC|Halo - Cooper Lighting 62H1GC|Halo Commercial 62H1GC"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
080083652952 / 00080083652952
Weight per unit
1.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.90 (Each)
Resources
Images
 
 
62H1GC - Small Image
 
62H1GC - Large Image
 
62H1GC - Large Image
Attachments
 
 
62H1GC - Specification Sheet
 
62H1GC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Accessory
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
9.5 IN Length 8.5 IN Width 5.625 IN Height
Descriptions
Description
6" FRESNEL LENS
Product Type
6" Horz Reflector, Clear W/Prismatic LNS
Long Description
"00080083652952|0080083|080083652952|08008365295|65295|62H1GC|6"" HORZ REFLECTOR, CLEAR W/PRISMATIC LNS|Cooper Lighting 62H1GC|CooperLighting 62H1GC|Eaton / Cooper Lighting 62H1GC|Eaton Cooper Lighting 62H1GC|Eeton Cooper Lighting 62H1GC|HALO - COOPER LIGHTING 62H1GC|Halo Commercial 62H1GC"
Special Features
Pre-installed No Fuss Bar Hanger System
extra long description
ETNCL-CAN 62H1GC 6" HORZ REFLECTOR,
Manufacturer Information
Manufacturers Part Number
62H1GC
Brand
HALO COMMERCIAL
sub brand
PD6H113, PD6CPH113
GTIN
00080083652952
UPC
080083652952
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Recessed Commercial Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3799
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat