6VC - Chrome Baffle

PDS

  • $26.71 (Each)
  • $26.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6VC
Manufacturer
PDS
Manufacturer's Part Number
6VC
Description
Chrome Baffle
Reflector Fixture, Open Vertical; Aluminum; Clear; 6 Inch Nominal Aperture Size; Round Aperture Shape; Triple 26/32/42 W Fluorescent Lamp; Size 7 Inch Dia X 8 7/8 Inch H; Application Damp Location; Approval Ul (Canada and Us)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
662400671176
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.71 (Each)
Carton
$26.71 (Each)
Resources
Attachments
 
 
6VC - Specification Sheet
Images
 
 
6VC - Small Image
 
6VC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
7 INCH DIA X 8 7/8 INCH H
Descriptions
Description
CHROME BAFFLE
Long Description
REFLECTOR FIXTURE, OPEN VERTICAL; ALUMINUM; CLEAR; 6 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; TRIPLE 26/32/42 W FLUORESCENT LAMP; SIZE 7 INCH DIA X 8 7/8 INCH H; APPLICATION DAMP LOCATION; APPROVAL UL (CANADA AND US)
Commodity Description
REFLECTORS FIXTURES
Additional Information
Nominal Aperture Size
6 INCH
Aperture Shape
ROUND
Fluorescent Lamp Type
TRIPLE 26/32/42 W
Manufacturer Information
Brand
COOPER LIGHTING INCANDESCENT/FLUORESCENT/HID/EMERGENCY
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
OPEN VERTICAL
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Used On
COMPACT FLUORESCENT RECESSED FIXTURE
Application
Damp Location
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat