6X7WWH - 6V WP Single Remote Hea

Sure-Lites

  • $43.90 (Each)
  • $43.90 (Each)

  • $263.40 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
6X7WWH
Manufacturer
Sure-Lites
Manufacturer's Part Number
6X7WWH
Description
6V WP Single Remote Hea
Remote Head, Thermoplastic; White; Incandescent Lamp; 7.2 W Lamp Wattage; Lamp Voltage 6 V
Slang Terms

Category
Unassigned
Classification
Emergency & Exit Lighting
UNSPSC
-
UPC/EAN/GTIN
662401195428
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.90 (Each)
Standard Packaging
$263.40 (Per 6)
Resources
Images
 
 
6X7WWH - Small Image
 
6X7WWH - Large Image
Installation Sheets
 
 
6X7WWH - Installation Sheet
Attachments
 
 
6X7WWH - Specification Sheet
Features
Lamp Type
Incandescent
Material
Thermoplastic
Material, Color, and Finish
Finish
white
Descriptions
Description
6V WP SINGLE REMOTE HEA
Commodity Description
Indoor Lighting - Emergency Lighting
Long Description
REMOTE HEAD, THERMOPLASTIC; WHITE; INCANDESCENT LAMP; 7.2 W LAMP WATTAGE; LAMP VOLTAGE 6 V
Additional Information
Lamp Voltage
6 V
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
6X7WWH
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
0.2083
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.