8SLSTP8040DDUNV - 8' 71W Led Strip 40K 8176LM

Metalux

  • $181.16 (Each)
  • $181.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8SLSTP8040DDUNV
Manufacturer
Metalux
Manufacturer's Part Number
8SLSTP8040DD-UNV
Description
8' 71W Led Strip 40K 8176LM
8' Linear Led Striplight, 8000 Lumen, 4000K, Unv, 0 to 10V Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083814787 / 00080083814787
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.16 (Each)
Resources
Images
 
 
8SLSTP8040DDUNV - Small Image
 
8SLSTP8040DDUNV - Large Image
Attachments
 
 
8SLSTP8040DDUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.59 at 120V
Number of Lamps
1
Voltage Rating
120/277V
Wattage
79 W
Lamp Type
LED
Dimensions and Weight
Size
97.25 IN Length 3.75 IN Width 3.75 IN Height
Descriptions
Description
8' 71W LED STRIP 40K 8176LM
Long Description
8' Linear LED Striplight, 8000 lumen, 4000K, UNV, 0 to 10V dimmable
Special Features
Lumen packages for the most common striplight applications
extra long description
CLS 8SLSTP8040DD-UNV STRIPLIGHT 8FT
Product Type
Striplight 8FT Led 8000LM, 4K, Unv
Additional Information
lumens
9304
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
8SLSTP8040DD-UNV
Brand
METALUX AP
GTIN
00080083814787
UPC
080083814787
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;DLC Qualified
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat